Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5127WH SPUR GEAR - PINION MOD 1.5 Z127 WITHOUT HUB
MECALINE SPGM1.5127WH SPUR GEAR - PINION MOD 1.5 Z127 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1.5127WH
rubix:
256A4682
manufacturer :
895238
ean:
3660338475900
Technical specifications
Module
1.5
mm
Number of teeth
127
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5127WH SPUR GEAR - PINION MOD 1.5 Z127 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1.5 z=127
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
127
Material
C45 STEEL
Width
17
mm
Outer diameter
193.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.15
excl. VAT
/
Each
£
25.38
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1.5021 SPUR GEAR - PINION MOD 1.5 Z21
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14
MECALINE SPGM3012 SPUR GEAR - PINION MOD 3 Z12
MECALINE SPGM3060WH SPUR GEAR - PINION MOD 3 Z60 WITHOUT HUB
MECALINE SPGM2.5026 SPUR GEAR - PINION MOD 2.5 Z26
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM4038WH SPUR GEAR - PINION MOD 4 Z38 WITHOUT HUB
MECALINE SPGM2.5057 SPUR GEAR - PINION MOD 2.5 Z57
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM3017 SPUR GEAR - PINION MOD 3 Z17
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38