Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
SPUR GEAR
References
mecaline:
SPGM2042
rubix:
256A4791
manufacturer :
895268
ean:
3660338476198
Technical specifications
Module
2
mm
Number of teeth
42
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
Spur Gear - Pressure Angle 20°
MOD 2 z=42
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
42
Material
c45 steel
Width
20
mm
Outer diameter
88
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.94
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
MECALINE SPGM30100WH SPUR GEAR - PINION MOD 3 Z100 WITHOUT HUB
MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB
MECALINE SPGM5025 SPUR GEAR - PINION MOD 5 Z25
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
MECALINE SPGM2013 SPUR GEAR - PINION MOD 2 Z13
MECALINE SPGM2.5072WH SPUR GEAR - PINION MOD 2.5 Z72 WITHOUT HUB
MECALINE SPGM2.5044 SPUR GEAR - PINION MOD 2.5 Z44
MECALINE SPGM5038WH SPUR GEAR - PINION MOD 5 Z38 WITHOUT HUB
MECALINE SPGM4040WH SPUR GEAR - PINION MOD 4 Z40 WITHOUT HUB
MECALINE SPGM1.5018 SPUR GEAR - PINION MOD 1.5 Z18
MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB
MECALINE SPGM5048WH SPUR GEAR - PINION MOD 5 Z48 WITHOUT HUB
MECALINE SPGM5017 SPUR GEAR - PINION MOD 5 Z17