Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5072WH SPUR GEAR - PINION MOD 2.5 Z72 WITHOUT HUB
MECALINE SPGM2.5072WH SPUR GEAR - PINION MOD 2.5 Z72 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM2.5072WH
rubix:
256A4756
manufacturer :
895338
ean:
3660338476884
Technical specifications
Module
2.5
mm
Number of teeth
72
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5072WH SPUR GEAR - PINION MOD 2.5 Z72 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2.5 z=72
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
72
Material
c45 steel
Width
25
mm
Outer diameter
185
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.37
excl. VAT
/
Each
£
30.44
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM1.5062 SPUR GEAR - PINION MOD 1.5 Z62
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM3015 SPUR GEAR - PINION MOD 3 Z15
MECALINE SPGM2.5012 SPUR GEAR - PINION MOD 2.5 Z12
MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34
MECALINE SPGM2095WH SPUR GEAR - PINION MOD 2 Z95 WITHOUT HUB
MECALINE SPGM2.5013 SPUR GEAR - PINION MOD 2.5 Z13
MECALINE SPGM4075WH SPUR GEAR - PINION MOD 4 Z75 WITHOUT HUB
MECALINE SPGM2047 SPUR GEAR - PINION MOD 2 Z47
MECALINE SPGM1.5127WH SPUR GEAR - PINION MOD 1.5 Z127 WITHOUT HUB
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38
MECALINE SPGM3012 SPUR GEAR - PINION MOD 3 Z12
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18
MECALINE SPGM4100WH SPUR GEAR - PINION MOD 4 Z100 WITHOUT HUB