Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
SPUR GEAR
References
mecaline:
SPGM1.5015
rubix:
256A4641
manufacturer :
895197
ean:
3660338475498
Technical specifications
Module
1.5
mm
Number of teeth
15
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
Spur Gear - Pressure Angle 20°
MOD 1.5 z=15
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
15
Material
c45 steel
Width
17
mm
Outer diameter
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.40
excl. VAT
/
Each
£
1.68
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM4055WH SPUR GEAR - PINION MOD 4 Z55 WITHOUT HUB
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM3022 SPUR GEAR - PINION MOD 3 Z22
MECALINE SPGM5025 SPUR GEAR - PINION MOD 5 Z25
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
MECALINE SPGM1.5068 SPUR GEAR - PINION MOD 1.5 Z68
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29
MECALINE SPGM2022 SPUR GEAR - PINION MOD 2 Z22
MECALINE SPGM4014 SPUR GEAR - PINION MOD 4 Z14
MECALINE SPGM1.5076WH SPUR GEAR - PINION MOD 1.5 Z76 WITHOUT HUB
MECALINE SPGM2095WH SPUR GEAR - PINION MOD 2 Z95 WITHOUT HUB
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
MECALINE SPGM1.5127WH SPUR GEAR - PINION MOD 1.5 Z127 WITHOUT HUB