References
Mecaline:SPGM2.5040
Rubix:256A4742
Manufacturer :895324
EAN:3660338476747

Documents
Product details : MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
Spur Gear - Pressure Angle 20°
MOD 2.5 z=40
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2.5 mm |
|---|---|
| Number of teeth | 40 |
| Material | c45 steel |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 11.41 excl. VAT
/ Each
£ 13.69 incl. VAT
- Usually arrives within 14 working days
