Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3090WH SPUR GEAR - PINION MOD 3 Z90 WITHOUT HUB
MECALINE SPGM3090WH SPUR GEAR - PINION MOD 3 Z90 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM3090WH
rubix:
256A4873
manufacturer :
895392
ean:
3660338477416
Technical specifications
Module
3
mm
Number of teeth
90
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3090WH SPUR GEAR - PINION MOD 3 Z90 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 3 z=90
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
90
Material
c45 steel
Width
30
mm
Outer diameter
276
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.26
excl. VAT
/
Each
£
77.11
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32
MECALINE SPGM5050WH SPUR GEAR - PINION MOD 5 Z50 WITHOUT HUB
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM2072WH SPUR GEAR - PINION MOD 2 Z72 WITHOUT HUB
MECALINE SPGM4032 SPUR GEAR - PINION MOD 4 Z32
MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
MECALINE SPGM4021 SPUR GEAR - PINION MOD 4 Z21
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB
MECALINE SPGM1053 SPUR GEAR - PINION MOD 1 Z53