Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5120WH SPUR GEAR - PINION MOD 1.5 Z120 WITHOUT HUB
MECALINE SPGM1.5120WH SPUR GEAR - PINION MOD 1.5 Z120 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1.5120WH
rubix:
256A4681
manufacturer :
895237
ean:
3660338475894
Technical specifications
Module
1.5
mm
Number of teeth
120
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5120WH SPUR GEAR - PINION MOD 1.5 Z120 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1.5 z=120
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
120
Material
c45 steel
Width
17
mm
Outer diameter
183
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.59
excl. VAT
/
Each
£
22.31
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB
MECALINE SPGM1.5021 SPUR GEAR - PINION MOD 1.5 Z21
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
MECALINE SPGM2.5016 SPUR GEAR - PINION MOD 2.5 Z16
MECALINE SPGM3029 SPUR GEAR - PINION MOD 3 Z29
MECALINE SPGM2072WH SPUR GEAR - PINION MOD 2 Z72 WITHOUT HUB
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
MECALINE SPGM4015 SPUR GEAR - PINION MOD 4 Z15
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM2031 SPUR GEAR - PINION MOD 2 Z31
MECALINE SPGM2.5100WH SPUR GEAR - PINION MOD 2.5 Z100 WITHOUT HUB
MECALINE SPGM2.5058 SPUR GEAR - PINION MOD 2.5 Z58
MECALINE SPGM3044 SPUR GEAR - PINION MOD 3 Z44