References
Mecaline:SPGM5021
Rubix:256A4917
Manufacturer :895441
EAN:3660338477881

Documents
Product details : MECALINE SPGM5021 SPUR GEAR - PINION MOD 5 Z21
Spur Gear - Pressure Angle 20°
MOD 5 z=21
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 5 mm |
|---|---|
| Number of teeth | 21 |
| Material | c45 steel |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 23.97 excl. VAT
/ Each
£ 28.76 incl. VAT
- Usually arrives within 14 working days
