Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5047 SPUR GEAR - PINION MOD 1.5 Z47
MECALINE SPGM1.5047 SPUR GEAR - PINION MOD 1.5 Z47
SPUR GEAR
References
mecaline:
SPGM1.5047
rubix:
256A4663
manufacturer :
895219
ean:
3660338475719
Technical specifications
Module
1.5
mm
Number of teeth
47
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5047 SPUR GEAR - PINION MOD 1.5 Z47
Spur Gear - Pressure Angle 20°
MOD 1.5 z=47
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
47
Material
c45 steel
Width
17
mm
Outer diameter
73.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.28
excl. VAT
/
Each
£
5.14
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM5022 SPUR GEAR - PINION MOD 5 Z22
MECALINE SPGM5038WH SPUR GEAR - PINION MOD 5 Z38 WITHOUT HUB
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
MECALINE SPGM4027 SPUR GEAR - PINION MOD 4 Z27
MECALINE SPGM1055 SPUR GEAR - PINION MOD 1 Z55
MECALINE SPGM6018 SPUR GEAR - PINION MOD 6 Z18
MECALINE SPGM5021 SPUR GEAR - PINION MOD 5 Z21
MECALINE SPGM1.5036 SPUR GEAR - PINION MOD 1.5 Z36
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
MECALINE SPGM1015 SPUR GEAR - PINION MOD 1 Z15
MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
MECALINE SPGM5025 SPUR GEAR - PINION MOD 5 Z25
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38