References
Mecaline:SPGM2.5012
Rubix:256A4720
Manufacturer :895302
EAN:3660338476525

Documents
Product details : MECALINE SPGM2.5012 SPUR GEAR - PINION MOD 2.5 Z12
Spur Gear - Pressure Angle 20°
MOD 2.5 z=12
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2.5 mm |
|---|---|
| Number of teeth | 12 |
| Material | c45 steel |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
- Usually arrives within 14 working days
