Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
SPUR GEAR
References
mecaline:
SPGM2055
rubix:
256A4802
manufacturer :
895279
ean:
3660338476303
Technical specifications
Module
2
mm
Number of teeth
55
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
Spur Gear - Pressure Angle 20°
MOD 2 z=55
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
55
Material
C45 STEEL
Width
20
mm
Outer diameter
114
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.79
excl. VAT
/
Each
£
12.95
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3031 SPUR GEAR - PINION MOD 3 Z31
MECALINE SPGM3020 SPUR GEAR - PINION MOD 3 Z20
MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
MECALINE SPGM2110WH SPUR GEAR - PINION MOD 2 Z110 WITHOUT HUB
MECALINE SPGM1085WH SPUR GEAR - PINION MOD 1 Z85 WITHOUT HUB
MECALINE SPGM1.5038 SPUR GEAR - PINION MOD 1.5 Z38
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM3052WH SPUR GEAR - PINION MOD 3 Z52 WITHOUT HUB
MECALINE SPGM4017 SPUR GEAR - PINION MOD 4 Z17
MECALINE SPGM1015 SPUR GEAR - PINION MOD 1 Z15
MECALINE SPGM3044 SPUR GEAR - PINION MOD 3 Z44
MECALINE SPGM2.5127WH SPUR GEAR - PINION MOD 2.5 Z127 WITHOUT HUB
MECALINE SPGM2017 SPUR GEAR - PINION MOD 2 Z17
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24