Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38
MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38
SPUR GEAR
References
mecaline:
SPGM1038
rubix:
256A4701
manufacturer :
895174
ean:
3660338475276
Technical specifications
Module
1
mm
Number of teeth
38
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1038 SPUR GEAR - PINION MOD 1 Z38
Spur Gear - Pressure Angle 20°
MOD 1 z=38
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
38
Material
C45 STEEL
Width
15
mm
Outer diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.45
excl. VAT
/
Each
£
2.94
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM2067 SPUR GEAR - PINION MOD 2 Z67
MECALINE SPGM4055WH SPUR GEAR - PINION MOD 4 Z55 WITHOUT HUB
MECALINE SPGM5038WH SPUR GEAR - PINION MOD 5 Z38 WITHOUT HUB
MECALINE SPGM3080WH SPUR GEAR - PINION MOD 3 Z80 WITHOUT HUB
MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
MECALINE SPGM1.5063 SPUR GEAR - PINION MOD 1.5 Z63
MECALINE SPGM3040 SPUR GEAR - PINION MOD 3 Z40
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
MECALINE SPGM1047 SPUR GEAR - PINION MOD 1 Z47
MECALINE SPGM3024 SPUR GEAR - PINION MOD 3 Z24
MECALINE SPGM3055WH SPUR GEAR - PINION MOD 3 Z55 WITHOUT HUB
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM6016 SPUR GEAR - PINION MOD 6 Z16
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13