References
Mecaline:SPGM6018
Rubix:256A4942
Manufacturer :895467
EAN:3660338478130

Documents
Product details : MECALINE SPGM6018 SPUR GEAR - PINION MOD 6 Z18
Spur Gear with Hub - Pressure Angle 20°
MOD 6 z=18
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 6 mm |
|---|---|
| Number of teeth | 18 |
| Material | c45 steel |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 28.42 excl. VAT
/ Each
£ 34.10 incl. VAT
- Usually arrives within 14 working days
