Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
SPUR GEAR
References
mecaline:
SPGM1017
rubix:
256A4688
manufacturer :
895161
ean:
3660338475146
Technical specifications
Module
1
mm
Number of teeth
17
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
Spur Gear - Pressure Angle 20°
MOD 1 z=17
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
17
Material
c45 steel
Width
15
mm
Outer diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.22
excl. VAT
/
Each
£
1.46
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM3050WH SPUR GEAR - PINION MOD 3 Z50 WITHOUT HUB
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
MECALINE SPGM4026 SPUR GEAR - PINION MOD 4 Z26
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM5060WH SPUR GEAR - PINION MOD 5 Z60 WITHOUT HUB
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM1.5068 SPUR GEAR - PINION MOD 1.5 Z68
MECALINE SPGM1070 SPUR GEAR - PINION MOD 1 Z70
MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM1030 SPUR GEAR - PINION MOD 1 Z30