Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17
SPUR GEAR
References
mecaline:
SPGM2.5017
rubix:
256A4724
manufacturer :
895306
ean:
3660338476563
Technical specifications
Module
2.5
mm
Number of teeth
17
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17
Spur Gear - Pressure Angle 20°
MOD 2.5 z=17
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
17
Material
c45 steel
Width
25
mm
Outer diameter
47.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.94
excl. VAT
/
Each
£
3.53
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2070 SPUR GEAR - PINION MOD 2 Z70
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
MECALINE SPGM3085WH SPUR GEAR - PINION MOD 3 Z85 WITHOUT HUB
MECALINE SPGM3015 SPUR GEAR - PINION MOD 3 Z15
MECALINE SPGM2027 SPUR GEAR - PINION MOD 2 Z27
MECALINE SPGM1.5023 SPUR GEAR - PINION MOD 1.5 Z23
MECALINE SPGM1075WH SPUR GEAR - PINION MOD 1 Z75 WITHOUT HUB
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18
MECALINE SPGM1127WH SPUR GEAR - PINION MOD 1 Z127 WITHOUT HUB
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM4065WH SPUR GEAR - PINION MOD 4 Z65 WITHOUT HUB
MECALINE SPGM6018 SPUR GEAR - PINION MOD 6 Z18
MECALINE SPGM2021 SPUR GEAR - PINION MOD 2 Z21
MECALINE SPGM2046 SPUR GEAR - PINION MOD 2 Z46
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40