Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4025 SPUR GEAR - PINION MOD 4 Z25
MECALINE SPGM4025 SPUR GEAR - PINION MOD 4 Z25
SPUR GEAR
References
mecaline:
SPGM4025
rubix:
256A4887
manufacturer :
895410
ean:
3660338477584
Technical specifications
Module
4
mm
Number of teeth
25
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4025 SPUR GEAR - PINION MOD 4 Z25
Spur Gear - Pressure Angle 20°
MOD 4 z=25
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
25
Material
C45 STEEL
Width
40
mm
Outer diameter
108
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.24
excl. VAT
/
Each
£
19.49
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM5029 SPUR GEAR - PINION MOD 5 Z29
MECALINE SPGM5032WH SPUR GEAR - PINION MOD 5 Z32 WITHOUT HUB
MECALINE SPGM1047 SPUR GEAR - PINION MOD 1 Z47
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM2.5040 SPUR GEAR - PINION MOD 2.5 Z40
MECALINE SPGM3080WH SPUR GEAR - PINION MOD 3 Z80 WITHOUT HUB
MECALINE SPGM4030 SPUR GEAR - PINION MOD 4 Z30
MECALINE SPGM3029 SPUR GEAR - PINION MOD 3 Z29
MECALINE SPGM3017 SPUR GEAR - PINION MOD 3 Z17
MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM2017 SPUR GEAR - PINION MOD 2 Z17
MECALINE SPGM3085WH SPUR GEAR - PINION MOD 3 Z85 WITHOUT HUB
MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19