References
Mecaline:SPGM2.5026
Rubix:256A4730
Manufacturer :895312
EAN:3660338476624

Documents
Product details : MECALINE SPGM2.5026 SPUR GEAR - PINION MOD 2.5 Z26
Spur Gear - Pressure Angle 20°
MOD 2.5 z=26
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2.5 mm |
|---|---|
| Number of teeth | 26 |
| Material | c45 steel |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Usually arrives within 14 working days
