References
Mecaline:SPGM3026
Rubix:256A4841
Manufacturer :895360
EAN:3660338477096

Documents
Product details : MECALINE SPGM3026 SPUR GEAR - PINION MOD 3 Z26
Spur Gear - Pressure Angle 20°
MOD 3 z=26
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 3 mm |
|---|---|
| Number of teeth | 26 |
| Material | c45 steel |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
- Usually arrives within 14 working days
