Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3037 SPUR GEAR - PINION MOD 3 Z37
MECALINE SPGM3037 SPUR GEAR - PINION MOD 3 Z37
SPUR GEAR
References
mecaline:
SPGM3037
rubix:
256A4852
manufacturer :
895371
ean:
3660338477201
Technical specifications
Module
3
mm
Number of teeth
37
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3037 SPUR GEAR - PINION MOD 3 Z37
Spur Gear - Pressure Angle 20°
MOD 3 z=37
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
37
Material
c45 steel
Width
30
mm
Outer diameter
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.47
excl. VAT
/
Each
£
18.56
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM5016 SPUR GEAR - PINION MOD 5 Z16
MECALINE SPGM5050WH SPUR GEAR - PINION MOD 5 Z50 WITHOUT HUB
MECALINE SPGM2013 SPUR GEAR - PINION MOD 2 Z13
MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
MECALINE SPGM4026 SPUR GEAR - PINION MOD 4 Z26
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM2.5016 SPUR GEAR - PINION MOD 2.5 Z16
MECALINE SPGM3031 SPUR GEAR - PINION MOD 3 Z31
MECALINE SPGM1110WH SPUR GEAR - PINION MOD 1 Z110 WITHOUT HUB
MECALINE SPGM1070 SPUR GEAR - PINION MOD 1 Z70
MECALINE SPGM1.5055 SPUR GEAR - PINION MOD 1.5 Z55
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38