Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
SPUR GEAR
References
mecaline:
SPGM2050
rubix:
256A4799
manufacturer :
895276
ean:
3660338476273
Technical specifications
Module
2
mm
Number of teeth
50
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
Spur Gear - Pressure Angle 20°
MOD 2 z=50
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
50
Material
c45 steel
Width
20
mm
Outer diameter
104
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.39
excl. VAT
/
Each
£
11.27
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3014 SPUR GEAR - PINION MOD 3 Z14
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM4027 SPUR GEAR - PINION MOD 4 Z27
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM5048WH SPUR GEAR - PINION MOD 5 Z48 WITHOUT HUB
MECALINE SPGM2047 SPUR GEAR - PINION MOD 2 Z47
MECALINE SPGM2.5026 SPUR GEAR - PINION MOD 2.5 Z26
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM1.5018 SPUR GEAR - PINION MOD 1.5 Z18
MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16