Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5038 SPUR GEAR - PINION MOD 1.5 Z38
MECALINE SPGM1.5038 SPUR GEAR - PINION MOD 1.5 Z38
SPUR GEAR
References
mecaline:
SPGM1.5038
rubix:
256A4657
manufacturer :
895213
ean:
3660338475658
Technical specifications
Module
1.5
mm
Number of teeth
38
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5038 SPUR GEAR - PINION MOD 1.5 Z38
Spur Gear - Pressure Angle 20°
MOD 1.5 z=38
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
38
Material
c45 steel
Width
17
mm
Outer diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM30100WH SPUR GEAR - PINION MOD 3 Z100 WITHOUT HUB
MECALINE SPGM5023 SPUR GEAR - PINION MOD 5 Z23
MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM2015 SPUR GEAR - PINION MOD 2 Z15
MECALINE SPGM3024 SPUR GEAR - PINION MOD 3 Z24
MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
MECALINE SPGM1075WH SPUR GEAR - PINION MOD 1 Z75 WITHOUT HUB
MECALINE SPGM1.5023 SPUR GEAR - PINION MOD 1.5 Z23
MECALINE SPGM3013 SPUR GEAR - PINION MOD 3 Z13
MECALINE SPGM1054 SPUR GEAR - PINION MOD 1 Z54
MECALINE SPGM6020 SPUR GEAR - PINION MOD 6 Z20
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM2127WH SPUR GEAR - PINION MOD 2 Z127 WITHOUT HUB
MECALINE SPGM3032 SPUR GEAR - PINION MOD 3 Z32