Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
SPUR GEAR
References
mecaline:
SPGM5026
rubix:
256A4922
manufacturer :
895446
ean:
3660338477935
Technical specifications
Module
5
mm
Number of teeth
26
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
Spur Gear - Pressure Angle 20°
MOD 5 z=26
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
5
mm
Number of teeth
26
Material
c45 steel
Width
50
mm
Outer diameter
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.92
excl. VAT
/
Each
£
40.70
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Check our products from related categories
MECALINE SPGM2026 SPUR GEAR - PINION MOD 2 Z26
MECALINE SPGM1.5018 SPUR GEAR - PINION MOD 1.5 Z18
MECALINE SPGM3090WH SPUR GEAR - PINION MOD 3 Z90 WITHOUT HUB
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
MECALINE SPGM1070 SPUR GEAR - PINION MOD 1 Z70
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM4022 SPUR GEAR - PINION MOD 4 Z22
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM4052WH SPUR GEAR - PINION MOD 4 Z52 WITHOUT HUB
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM1.5090WH SPUR GEAR - PINION MOD 1.5 Z90 WITHOUT HUB
MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34