Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19
MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19
SPUR GEAR
References
mecaline:
SPGM4019
rubix:
256A4881
manufacturer :
895404
ean:
3660338477522
Technical specifications
Module
4
mm
Number of teeth
19
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19
Spur Gear - Pressure Angle 20°
MOD 4 z=19
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
19
Material
c45 steel
Width
40
mm
Outer diameter
84
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM3029 SPUR GEAR - PINION MOD 3 Z29
MECALINE SPGM2.5026 SPUR GEAR - PINION MOD 2.5 Z26
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18
MECALINE SPGM2030 SPUR GEAR - PINION MOD 2 Z30
MECALINE SPGM2070 SPUR GEAR - PINION MOD 2 Z70
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM2029 SPUR GEAR - PINION MOD 2 Z29
MECALINE SPGM4020 SPUR GEAR - PINION MOD 4 Z20
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24
MECALINE SPGM2041 SPUR GEAR - PINION MOD 2 Z41
MECALINE SPGM4065WH SPUR GEAR - PINION MOD 4 Z65 WITHOUT HUB
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70