Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5031 SPUR GEAR - PINION MOD 2.5 Z31
MECALINE SPGM2.5031 SPUR GEAR - PINION MOD 2.5 Z31
SPUR GEAR
References
mecaline:
SPGM2.5031
rubix:
256A4735
manufacturer :
895317
ean:
3660338476679
Technical specifications
Module
2.5
mm
Number of teeth
31
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5031 SPUR GEAR - PINION MOD 2.5 Z31
Spur Gear - Pressure Angle 20°
MOD 2.5 z=31
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
31
Material
c45 steel
Width
25
mm
Outer diameter
82.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.02
excl. VAT
/
Each
£
8.42
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5039 SPUR GEAR - PINION MOD 2.5 Z39
MECALINE SPGM1022 SPUR GEAR - PINION MOD 1 Z22
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM1020 SPUR GEAR - PINION MOD 1 Z20
MECALINE SPGM5023 SPUR GEAR - PINION MOD 5 Z23
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM4023 SPUR GEAR - PINION MOD 4 Z23
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM2027 SPUR GEAR - PINION MOD 2 Z27
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM30100WH SPUR GEAR - PINION MOD 3 Z100 WITHOUT HUB
MECALINE SPGM2033 SPUR GEAR - PINION MOD 2 Z33
MECALINE SPGM4100WH SPUR GEAR - PINION MOD 4 Z100 WITHOUT HUB
MECALINE SPGM2.5072WH SPUR GEAR - PINION MOD 2.5 Z72 WITHOUT HUB
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18