Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM2.5110WH
rubix:
256A4760
manufacturer :
895342
ean:
3660338476921
Technical specifications
Module
2.5
mm
Number of teeth
110
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2.5 z=110
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
110
Material
c45 steel
Width
25
mm
Outer diameter
280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.28
excl. VAT
/
Each
£
62.74
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2033 SPUR GEAR - PINION MOD 2 Z33
MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
MECALINE SPGM3023 SPUR GEAR - PINION MOD 3 Z23
MECALINE SPGM2.5100WH SPUR GEAR - PINION MOD 2.5 Z100 WITHOUT HUB
MECALINE SPGM2045 SPUR GEAR - PINION MOD 2 Z45
MECALINE SPGM1.5060 SPUR GEAR - PINION MOD 1.5 Z60
MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
MECALINE SPGM2.5033 SPUR GEAR - PINION MOD 2.5 Z33
MECALINE SPGM1015 SPUR GEAR - PINION MOD 1 Z15
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM2027 SPUR GEAR - PINION MOD 2 Z27
MECALINE SPGM2075WH SPUR GEAR - PINION MOD 2 Z75 WITHOUT HUB