Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1015 SPUR GEAR - PINION MOD 1 Z15
MECALINE SPGM1015 SPUR GEAR - PINION MOD 1 Z15
SPUR GEAR
References
mecaline:
SPGM1015
rubix:
256A4686
manufacturer :
895159
ean:
3660338475122
Technical specifications
Module
1
mm
Number of teeth
15
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1015 SPUR GEAR - PINION MOD 1 Z15
Spur Gear - Pressure Angle 20°
MOD 1 z=15
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
15
Material
C45 STEEL
Width
15
mm
Outer diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.16
excl. VAT
/
Each
£
1.39
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1024 SPUR GEAR - PINION MOD 1 Z24
MECALINE SPGM1.5068 SPUR GEAR - PINION MOD 1.5 Z68
MECALINE SPGM1.5012 SPUR GEAR - PINION MOD 1.5 Z12
MECALINE SPGM1.5064 SPUR GEAR - PINION MOD 1.5 Z64
MECALINE SPGM1.5015 SPUR GEAR - PINION MOD 1.5 Z15
MECALINE SPGM3017 SPUR GEAR - PINION MOD 3 Z17
MECALINE SPGM2.5120WH SPUR GEAR - PINION MOD 2.5 Z120 WITHOUT HUB
MECALINE SPGM2041 SPUR GEAR - PINION MOD 2 Z41
MECALINE SPGM6020 SPUR GEAR - PINION MOD 6 Z20
MECALINE SPGM5021 SPUR GEAR - PINION MOD 5 Z21
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM1.5062 SPUR GEAR - PINION MOD 1.5 Z62
MECALINE SPGM1046 SPUR GEAR - PINION MOD 1 Z46