Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
SPUR GEAR
References
mecaline:
SPGM1040
rubix:
256A4702
manufacturer :
895175
ean:
3660338475283
Technical specifications
Module
1
mm
Number of teeth
40
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
Spur Gear - Pressure Angle 20°
MOD 1 z=40
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
40
Material
C45 STEEL
Width
15
mm
Outer diameter
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.51
excl. VAT
/
Each
£
3.01
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14
MECALINE SPGM4022 SPUR GEAR - PINION MOD 4 Z22
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM1.5114WH SPUR GEAR - PINION MOD 1.5 Z114 WITHOUT HUB
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
MECALINE SPGM2.5034 SPUR GEAR - PINION MOD 2.5 Z34
MECALINE SPGM4040WH SPUR GEAR - PINION MOD 4 Z40 WITHOUT HUB
MECALINE SPGM2.5015 SPUR GEAR - PINION MOD 2.5 Z15
MECALINE SPGM3047 SPUR GEAR - PINION MOD 3 Z47
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM1015 SPUR GEAR - PINION MOD 1 Z15
MECALINE SPGM1.5060 SPUR GEAR - PINION MOD 1.5 Z60
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16