References
Mecaline:SPGM2045
Rubix:256A4794
Manufacturer :895271
EAN:3660338476228

Documents
Product details : MECALINE SPGM2045 SPUR GEAR - PINION MOD 2 Z45
Spur Gear - Pressure Angle 20°
MOD 2 z=45
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2 mm |
|---|---|
| Number of teeth | 45 |
| Material | c45 steel |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Usually arrives within 14 working days
