Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
SPUR GEAR
References
mecaline:
SPGM1.5037
rubix:
256A4656
manufacturer :
895212
ean:
3660338475641
Technical specifications
Module
1.5
mm
Number of teeth
37
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
Spur Gear - Pressure Angle 20°
MOD 1.5 z=37
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
37
Material
C45 STEEL
Width
17
mm
Outer diameter
58.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.75
excl. VAT
/
Each
£
4.50
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM2013 SPUR GEAR - PINION MOD 2 Z13
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
MECALINE SPGM2.5016 SPUR GEAR - PINION MOD 2.5 Z16
MECALINE SPGM1055 SPUR GEAR - PINION MOD 1 Z55
MECALINE SPGM1.5055 SPUR GEAR - PINION MOD 1.5 Z55
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM1.5042 SPUR GEAR - PINION MOD 1.5 Z42
MECALINE SPGM5045WH SPUR GEAR - PINION MOD 5 Z45 WITHOUT HUB
MECALINE SPGM5020 SPUR GEAR - PINION MOD 5 Z20
MECALINE SPGM5025 SPUR GEAR - PINION MOD 5 Z25
MECALINE SPGM4060WH SPUR GEAR - PINION MOD 4 Z60 WITHOUT HUB
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM3040 SPUR GEAR - PINION MOD 3 Z40
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60