References
Mecaline:SPGM1034
Rubix:256A4698
Manufacturer :895171
EAN:3660338475245

Documents
Product details : MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34
Spur Gear - Pressure Angle 20°
MOD 1 z=34
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 1 mm |
|---|---|
| Number of teeth | 34 |
| Material | c45 steel |
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- Usually arrives within 14 working days
