Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2047 SPUR GEAR - PINION MOD 2 Z47
MECALINE SPGM2047 SPUR GEAR - PINION MOD 2 Z47
SPUR GEAR
References
mecaline:
SPGM2047
rubix:
256A4796
manufacturer :
895273
ean:
3660338476242
Technical specifications
Module
2
mm
Number of teeth
47
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2047 SPUR GEAR - PINION MOD 2 Z47
Spur Gear - Pressure Angle 20°
MOD 2 z=47
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
47
Material
c45 steel
Width
20
mm
Outer diameter
98
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.54
excl. VAT
/
Each
£
10.25
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM4032 SPUR GEAR - PINION MOD 4 Z32
MECALINE SPGM5048WH SPUR GEAR - PINION MOD 5 Z48 WITHOUT HUB
MECALINE SPGM5025 SPUR GEAR - PINION MOD 5 Z25
MECALINE SPGM1027 SPUR GEAR - PINION MOD 1 Z27
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM2.5085WH SPUR GEAR - PINION MOD 2.5 Z85 WITHOUT HUB
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM6025 SPUR GEAR - PINION MOD 6 Z25
MECALINE SPGM5024 SPUR GEAR - PINION MOD 5 Z24
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM2062 SPUR GEAR - PINION MOD 2 Z62
MECALINE SPGM2090WH SPUR GEAR - PINION MOD 2 Z90 WITHOUT HUB
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38