Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38
MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38
SPUR GEAR
References
mecaline:
SPGM2038
rubix:
256A4788
manufacturer :
895265
ean:
3660338476167
Technical specifications
Module
2
mm
Number of teeth
38
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2038 SPUR GEAR - PINION MOD 2 Z38
Spur Gear - Pressure Angle 20°
MOD 2 z=38
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
38
Material
C45 STEEL
Width
20
mm
Outer diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.51
excl. VAT
/
Each
£
6.61
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB
MECALINE SPGM4036 SPUR GEAR - PINION MOD 4 Z36
MECALINE SPGM3029 SPUR GEAR - PINION MOD 3 Z29
MECALINE SPGM30120WH SPUR GEAR - PINION MOD 3 Z120 WITHOUT HUB
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM5029 SPUR GEAR - PINION MOD 5 Z29
MECALINE SPGM1.5030 SPUR GEAR - PINION MOD 1.5 Z30
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
MECALINE SPGM2034 SPUR GEAR - PINION MOD 2 Z34
MECALINE SPGM1059 SPUR GEAR - PINION MOD 1 Z59
MECALINE SPGM4038WH SPUR GEAR - PINION MOD 4 Z38 WITHOUT HUB
MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
MECALINE SPGM3021 SPUR GEAR - PINION MOD 3 Z21
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
MECALINE SPGM3019 SPUR GEAR - PINION MOD 3 Z19