Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
SPUR GEAR
References
mecaline:
SPGM1.5013
rubix:
256A4639
manufacturer :
895195
ean:
3660338475474
Technical specifications
Module
1.5
mm
Number of teeth
13
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
Spur Gear - Pressure Angle 20°
MOD 1.5 z=13
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
13
Material
C45 STEEL
Width
17
mm
Outer diameter
22.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.32
excl. VAT
/
Each
£
1.58
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
MECALINE SPGM2056 SPUR GEAR - PINION MOD 2 Z56
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM2021 SPUR GEAR - PINION MOD 2 Z21
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
MECALINE SPGM30127WH SPUR GEAR - PINION MOD 3 Z127 WITHOUT HUB
MECALINE SPGM4050WH SPUR GEAR - PINION MOD 4 Z50 WITHOUT HUB
MECALINE SPGM3040 SPUR GEAR - PINION MOD 3 Z40
MECALINE SPGM1.5090WH SPUR GEAR - PINION MOD 1.5 Z90 WITHOUT HUB
MECALINE SPGM2120WH SPUR GEAR - PINION MOD 2 Z120 WITHOUT HUB
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
MECALINE SPGM5045WH SPUR GEAR - PINION MOD 5 Z45 WITHOUT HUB
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50