Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3019 SPUR GEAR - PINION MOD 3 Z19
MECALINE SPGM3019 SPUR GEAR - PINION MOD 3 Z19
SPUR GEAR
References
mecaline:
SPGM3019
rubix:
256A4834
manufacturer :
895353
ean:
3660338477027
Technical specifications
Module
3
mm
Number of teeth
19
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3019 SPUR GEAR - PINION MOD 3 Z19
Spur Gear - Pressure Angle 20°
MOD 3 z=19
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
19
Material
c45 steel
Width
30
mm
Outer diameter
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM1.5127WH SPUR GEAR - PINION MOD 1.5 Z127 WITHOUT HUB
MECALINE SPGM1062 SPUR GEAR - PINION MOD 1 Z62
MECALINE SPGM3030 SPUR GEAR - PINION MOD 3 Z30
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM1025 SPUR GEAR - PINION MOD 1 Z25
MECALINE SPGM2090WH SPUR GEAR - PINION MOD 2 Z90 WITHOUT HUB
MECALINE SPGM5045WH SPUR GEAR - PINION MOD 5 Z45 WITHOUT HUB
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19
MECALINE SPGM2.5029 SPUR GEAR - PINION MOD 2.5 Z29
MECALINE SPGM1036 SPUR GEAR - PINION MOD 1 Z36
MECALINE SPGM30100WH SPUR GEAR - PINION MOD 3 Z100 WITHOUT HUB
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM3040 SPUR GEAR - PINION MOD 3 Z40