References
Mecaline:SPGM4022
Rubix:256A4884
Manufacturer :895407
EAN:3660338477553

Documents
Product details : MECALINE SPGM4022 SPUR GEAR - PINION MOD 4 Z22
Spur Gear - Pressure Angle 20°
MOD 4 z=22
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 4 mm |
|---|---|
| Number of teeth | 22 |
| Material | c45 steel |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 13.82 excl. VAT
/ Each
£ 16.58 incl. VAT
- Usually arrives within 14 working days
