Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2072WH SPUR GEAR - PINION MOD 2 Z72 WITHOUT HUB
MECALINE SPGM2072WH SPUR GEAR - PINION MOD 2 Z72 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM2072WH
rubix:
256A4813
manufacturer :
895290
ean:
3660338476419
Technical specifications
Module
2
mm
Number of teeth
72
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2072WH SPUR GEAR - PINION MOD 2 Z72 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2 z=72
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
72
Material
c45 steel
Width
20
mm
Outer diameter
144
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.02
excl. VAT
/
Each
£
16.82
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3027 SPUR GEAR - PINION MOD 3 Z27
MECALINE SPGM1.5080WH SPUR GEAR - PINION MOD 1.5 Z80 WITHOUT HUB
MECALINE SPGM2.5030 SPUR GEAR - PINION MOD 2.5 Z30
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
MECALINE SPGM2.5058 SPUR GEAR - PINION MOD 2.5 Z58
MECALINE SPGM5065WH SPUR GEAR PINION MOD 5 Z65 W/OUT HUB - 25 RIBBONS
MECALINE SPGM2.5012 SPUR GEAR - PINION MOD 2.5 Z12
MECALINE SPGM1.5047 SPUR GEAR - PINION MOD 1.5 Z47
MECALINE SPGM1.5060 SPUR GEAR - PINION MOD 1.5 Z60
MECALINE SPGM1.5044 SPUR GEAR - PINION MOD 1.5 Z44
MECALINE SPGM1015 SPUR GEAR - PINION MOD 1 Z15
MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19