Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4057WH SPUR GEAR - PINION MOD 4 Z57 WITHOUT HUB
MECALINE SPGM4057WH SPUR GEAR - PINION MOD 4 Z57 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM4057WH
rubix:
256A4903
manufacturer :
895426
ean:
3660338477744
Technical specifications
Module
4
mm
Number of teeth
57
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4057WH SPUR GEAR - PINION MOD 4 Z57 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 4 z=57
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
57
Material
c45 steel
Width
40
mm
Outer diameter
236
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.71
excl. VAT
/
Each
£
72.85
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM2.5046 SPUR GEAR - PINION MOD 2.5 Z46
MECALINE SPGM5060WH SPUR GEAR - PINION MOD 5 Z60 WITHOUT HUB
MECALINE SPGM5017 SPUR GEAR - PINION MOD 5 Z17
MECALINE SPGM5045WH SPUR GEAR - PINION MOD 5 Z45 WITHOUT HUB
MECALINE SPGM3031 SPUR GEAR - PINION MOD 3 Z31
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
MECALINE SPGM1.5030 SPUR GEAR - PINION MOD 1.5 Z30
MECALINE SPGM30127WH SPUR GEAR - PINION MOD 3 Z127 WITHOUT HUB
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM1035 SPUR GEAR - PINION MOD 1 Z35
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM1.5021 SPUR GEAR - PINION MOD 1.5 Z21
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM2031 SPUR GEAR - PINION MOD 2 Z31
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32