Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3022 SPUR GEAR - PINION MOD 3 Z22
MECALINE SPGM3022 SPUR GEAR - PINION MOD 3 Z22
SPUR GEAR
References
mecaline:
SPGM3022
rubix:
256A4837
manufacturer :
895356
ean:
3660338477058
Technical specifications
Module
3
mm
Number of teeth
22
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3022 SPUR GEAR - PINION MOD 3 Z22
Spur Gear - Pressure Angle 20°
MOD 3 z=22
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
22
Material
c45 steel
Width
30
mm
Outer diameter
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.57
excl. VAT
/
Each
£
7.88
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM6025 SPUR GEAR - PINION MOD 6 Z25
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
MECALINE SPGM4100WH SPUR GEAR - PINION MOD 4 Z100 WITHOUT HUB
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM1.5023 SPUR GEAR - PINION MOD 1.5 Z23
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
MECALINE SPGM3012 SPUR GEAR - PINION MOD 3 Z12
MECALINE SPGM1047 SPUR GEAR - PINION MOD 1 Z47
MECALINE SPGM5022 SPUR GEAR - PINION MOD 5 Z22
MECALINE SPGM4050WH SPUR GEAR - PINION MOD 4 Z50 WITHOUT HUB
MECALINE SPGM2051 SPUR GEAR - PINION MOD 2 Z51
MECALINE SPGM3039 SPUR GEAR - PINION MOD 3 Z39
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB