Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5026 SPUR GEAR - PINION MOD 1.5 Z26
MECALINE SPGM1.5026 SPUR GEAR - PINION MOD 1.5 Z26
SPUR GEAR
References
mecaline:
SPGM1.5026
rubix:
256A4651
manufacturer :
895207
ean:
3660338475597
Technical specifications
Module
1.5
mm
Number of teeth
26
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5026 SPUR GEAR - PINION MOD 1.5 Z26
Spur Gear - Pressure Angle 20°
MOD 1.5 z=26
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
26
Material
C45 STEEL
Width
17
mm
Outer diameter
42
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.54
excl. VAT
/
Each
£
3.05
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1.5028 SPUR GEAR - PINION MOD 1.5 Z28
MECALINE SPGM2016 SPUR GEAR - PINION MOD 2 Z16
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM3040 SPUR GEAR - PINION MOD 3 Z40
MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28
MECALINE SPGM5060WH SPUR GEAR - PINION MOD 5 Z60 WITHOUT HUB
MECALINE SPGM3020 SPUR GEAR - PINION MOD 3 Z20
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM3052WH SPUR GEAR - PINION MOD 3 Z52 WITHOUT HUB
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM4055WH SPUR GEAR - PINION MOD 4 Z55 WITHOUT HUB