Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK SQUARE NEEDLE FILE 14CM CUT 0
ROEBUCK SQUARE NEEDLE FILE 14CM CUT 0
Needle file
References
roebuck:
4968915
rubix:
010792
Technical specifications
Shape
Square
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SQUARE NEEDLE FILE 14CM CUT 0
140mm 5-1/2in
Technical specifications
Attributes
Shape
Square
Length
140
mm
Type of cut
Square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK H/R NEEDLE FILE 16CM CUT 0
BAHCO 2-308-14-2-0 14CM KNIFE NEEDLE FILE CUT 2
ROEBUCK PYTHON FILE HANDLE NO 2
BAHCO 1-160-06-2-2 6IN SQUARE WITH HANDLE CUT 2
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 150MM
ROEBUCK HAND NEEDLE FILE 14CM CUT 2
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 150MM
ROEBUCK ENGINEERS FILE HAND SMOOTH 4 INCH
BAHCO 1-160-12-2-2 12IN SQUARE WITH HANDLE CUT 2
BAHCO 2-300-16-0-0 16CM HAND NEEDLE FILE CUT 0
ROEBUCK ENGINEERS FILE 200MM HAND BASTARD 879928
ROEBUCK THREE SQUARE NEEDLE FILE 16CM CUT 0
ROEBUCK NEEDLE FILE 16CM SQUARE DIAMOND 880046
ROEBUCK ENGINEERS FILE 250MM ROUND BASTARD 879955
ROEBUCK HANDLED ENGINEERS FILE 6 INCH ROUND SMOOTH