Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK BELT PUNCH 6MM
ROEBUCK BELT PUNCH 6MM
Belt punches
References
roebuck:
4968949
rubix:
012435
ean:
3660338515378
Technical specifications
Diameter
6
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BELT PUNCH 6MM
Belt punches For punching soft materials such as leather.
Technical specifications
Attributes
Diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.52
excl. VAT
/
Each
£
3.02
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
ROEBUCK WAD PUNCH 9MM
STAHLWILLE 70070006 PARALLEL PIN PUNCH
STAHLWILLE 70070004 PARALLEL PIN PUNCH 108/150 X 0.5
BRITOOL EXPERT CENTER PUNCH 4MM E150502
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.5MM
GEDORE 570006 ARC PUNCH 6 MM
GEDORE 8710950 99-12-3 DRIFT PUNCH OCTAGONAL 120X12X3 MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 2MM 852025
BAHCO 3646/6 FINE GROUNDED DRIFT PUNCH SET 6PCS
FACOM CENTRE PUNCH 256.8
BRITOOL EXPERT AUTO CENTER PUNCH 7MM E150504
GEDORE DRIFT PUNCH 99-10-2
ROEBUCK 427.25 LONG TAPER PIN PUNCH 250 X 12 X 6MM
BAHCO 3659-2.8 PUNCH
ROEBUCK 533-P/CV-8/RBK SPRING PIN PUNCH SET