Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
STAHLWILLE PARALLEL PIN PUNCH 70071152 108/115.X.2
STAHLWILLE PARALLEL PIN PUNCH 70071152 108/115.X.2
Parallel pin punches
References
stahlwille:
70071152
rubix:
80129637
ean:
4018754040742
Technical specifications
Diameter
2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE PARALLEL PIN PUNCH 70071152 108/115.X.2
DIN 6450, octagonal, chrome vanadium, lacquered silver.
Technical specifications
Attributes
Diameter
2
mm
Length
115
mm
Handle
Octagonal
Weight
29
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.76
excl. VAT
/
Each
£
10.51
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
GEDORE 35MM ARC PUNCH 570035
ROEBUCK PIN PUNCH 115 X 6.5MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 4MM
ROEBUCK PIN-PUNCH DIAMETER 2MM 828064
ROEBUCK 2038/RBK WAD PUNCH 38MM
FACOM DRIFT PUNCH 249.3
FACOM 251A.2,5 DRIFT PUNCH 251A.25
ECLIPSE PUNCH 3/32 INCH 2.3MM 61A
ARMEG SDS POINT 250MM LONG G250B4P
ROEBUCK SPARE POINT FOR AUTOMATIC CENTRE-PUNCH 840540
GEDORE 2MM PIN PUNCH SET 119-2
ROEBUCK 533-3/CV-B/RBK SPRING PIN PUNCH 3.0MM
FACOM DRIFT PIN PUNCH 5MM 246.5
ROEBUCK CENTRE PUNCH ROUND HEAD 130 X 10.0MM
ROEBUCK 2048/RBK WAD PUNCH 48MM