References
Roebuck:4968948
Rubix:012433
EAN:3660338515361
Documents
Product details : ROEBUCK BELT PUNCH 5MM
Belt punches For punching soft materials such as leather.
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Length | 5 mm |
Show UNSPSC/ECL@SS
£ 2.43 excl. VAT
/ Each
£ 2.92 incl. VAT
- In stock: Next day delivery

