References
Presto:010004.0
Rubix:1308008
EAN:5011315000840
Product details : PRESTO 010004.0 4.00mm HSS DIN338 JOBBER DRILL
General purpose drill to drill steels with tensile strength up to 1000N/mm2, cast steel, grey steel, malleable cast iron, nickel brass and graphite
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 1.82 excl. VAT
/ Each
£ 2.18 incl. VAT
- In stock: Next day delivery

