Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 9749261 POSITIONING AID MINI-FIT BY MOLEX LLC
KNIPEX 9749261 POSITIONING AID MINI-FIT BY MOLEX LLC
Crimping pliers Knipex
References
knipex:
97 49 26 1
rubix:
388A4073
ean:
4003773079835
Technical specifications
Length
80
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9749261 POSITIONING AID MINI-FIT BY MOLEX LLC
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
50
x
18
mm
Logistic Weight
39
g
Length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.12
excl. VAT
/
Each
£
88.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 975110SB CRIMPING PLIERS 190MM
KNIPEX 975314 CRIMP PLIERS F. CABLE LINKS 180MM
KNIPEX 973301 MULTICRIMP 250MM
FACOM FERRULE CRIMP PLIERS 985899
KNIPEX 974904 EXCHANGEABLE CRIMPING DIES 2.8 + 4.8MM
KNIPEX 975304SB CRIMP LEVER PLIERS 180MM
KNIPEX 974974 CRIMPING DIES FOR UNSHIELDED MOLEX PLUGS
KNIPEX 974926 CRIMPING DIES MINI-FITBY MOLEX LLC
KNIPEX 975250 CRIMP LEVER PLIERS PRECIFORCE 220MM
FACOM PLIERS PROD CRIMPING 985755
KNIPEX 975236 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975230SB CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 973908 SPARE DIE WIRE FERRULES 97330X 6MM
KNIPEX 975309SB SELF-ADJUSTING CRIMPING PLIERS 190MM
CEMBRE HYDRAULIC CRIMPING TOOL HT51