Standard metric HSS thread cutter H5055116 TICN
Threading | metric |
---|---|
Diameter | 9.9 mm |
Thread | 1.75 mm |
Threading | metric |
---|---|
Diameter | 9.9 mm |
Thread | 1.75 mm |
Length of cut | 26.8 mm |
Type of tail | weldon |
Total length | 83 mm |
Tail diameter | 14 mm |
Number of teeth | 4 |
Usually arrives within 14 working days