Standard metric HSS thread cutter H5055016 TICN
Threading | Metric |
---|---|
Diameter | 4.1 mm |
Thread | 0.8 mm |
Threading | Metric |
---|---|
Diameter | 4.1 mm |
Thread | 0.8 mm |
Length of cut | 11.4 mm |
Type of tail | Cylindrical |
Total length | 57 mm |
Tail diameter | 6 mm |
Number of teeth | 3 |
Usually arrives within 14 working days