Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
STANLEY CENTRE PUNCH CENTER 3,2MM
STANLEY CENTRE PUNCH CENTER 3,2MM
STANLEY® Centre Punch
References
stanley:
0-58-120
rubix:
163A1956
ean:
3253560581206
Technical specifications
Diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY CENTRE PUNCH CENTER 3,2MM
Black oxide coating prevents rust
Hexagonal shaped head prevents rolling
Induction heat treated fro safety and improved performance
Knurled body for improved grip
Technical specifications
Attributes
Packaged dimensions (D x W x H)
11
x
72
x
150
mm
Package weight
42
g
Diameter
3
mm
Length
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 570006 ARC PUNCH 6 MM
ROEBUCK PIN-PUNCH DIAMETER 6MM 828068
BRITOOL EXPERT CENTRE PUNCH 6MM
FACOM DRIFT PIN PUNCH 8MM 246.8
BAHCO 3733-6 DRIFT PUNCH
FACOM 3MM NAIL SET PUNCH 247.3
ROEBUCK WAD PUNCH 13MM
FACOM 4MM DRIFT/PIN PUNCH 249.4
ROEBUCK 533-4/CV-B/RBK SPRING PIN PUNCH 4.0MM
FACOM DRIFT PUNCH 248.4
GEDORE 156 S SQUARE BLADED AWL
GEDORE PUNCH 99 12-4
ROEBUCK SPARE POINT FOR AUTOMATIC CENTRE-PUNCH 840540
GEDORE 119-6 PIN PUNCH 6 MM
FACOM DRIFT PUNCH 248.3