Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
GEDORE 156 S SQUARE BLADED AWL
GEDORE 156 S SQUARE BLADED AWL
Prime 156 S
References
gedore:
156 S
rubix:
80102428
manufacturer :
6424520
ean:
4010886642450
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 156 S SQUARE BLADED AWL
Square bladed awl Blue handle with hanging hole Blade bright nickel-plated
Strengths
•Blue handle with hanging hole
Blade bright nickel-plated
Technical specifications
Attributes
Logistic Weight
84
g
Length
200
mm
Handle
Plastic
Weight
0.084
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.53
excl. VAT
/
Each
£
15.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK BELT PUNCH 10MM
FACOM NAIL SET 247.G8
GEDORE 7MM PIN PUNCH 119-7
GEDORE 8710950 99-12-3 DRIFT PUNCH OCTAGONAL 120X12X3 MM
FACOM 247.G2SLS SHEATHED PIN PUNCH 2MM - SAFETY LOCK SYSTEM
ROEBUCK 2038/RBK WAD PUNCH 38MM
BAHCO 3733-5 DRIFT PUNCH
FACOM NAIL SET 247.8
FACOM NAIL SET 247.G6
BAHCO 3734N-2-150 DRIFT PUNCH
BAHCO 3734-2 COTTER PIN PUNCH
ROEBUCK 20420BP PIN PUNCHES AIRGRIP 2 - 8MM 6 PIECE SET
ROEBUCK WAD PUNCH 8MM
BAHCO 3734BMS/7 7 PCE PIN PUNCH SET
ROEBUCK 533-8/CV-B/RBK SPRING PIN PUNCH 8.0MM