References
Expert:E418227
Rubix:2014855
EAN:3258954182274
Product details : EXPERT CENTRE PUNCH 6MM
- Hardness 34-44 HRc for the striking zone and 50-58 HRc for the tip.
- Monobloc for added strength and durability.
features:
EAN: 3258954182274
d [mm]: 6
E [mm]: 9.5
l [mm]: 25.4
L [mm]: 102
Packaging: 1
[g]: 55
- Monobloc for added strength and durability.
features:
EAN: 3258954182274
d [mm]: 6
E [mm]: 9.5
l [mm]: 25.4
L [mm]: 102
Packaging: 1
[g]: 55
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Length | 102 mm |
Show UNSPSC/ECL@SS
£ 2.94 excl. VAT
/ Each
£ 3.53 incl. VAT
- Delivery usually within ( 14 ) days

